Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Silver, Labels/Roll: 5000

  • Mfr # B33-5-434

  • Zoro # G5739571


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
Silver
Printer Series Compatibility
BBP33
Label Material
Metallized Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-5-434
Zoro #
G5739571
UPC #
662820968030
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
1-7/16"
Height
1"
Label Width
1 in
Label Height
1/2 in
Label Thickness
0.004 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
Silver
Printer Series Compatibility
BBP33
Label Material
Metallized Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
Background Color
Silver
Material
Metallized Polyester
Color
Silver
Labels per Roll
5000
Legend
Blank
Temp. Range
-40 Degrees to 194 Degrees F
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Metal Detectable
No
Maximum Service Temperature
194 Degrees F
Adhesive Material
Acrylic
Labels per Row
3
Label Shape
Rectangle
Inkjet Printable
No
Material Series
B-434
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Compatible Mfr Part Number
B30-R6000
Secondary Label Included
No
Recommended Ribbon
B30-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Height 1/2 in, Label Material Metalized Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-434, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.