Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Silver, Labels/Roll: 5000

  • Mfr # B33-5-486

  • Zoro # G5715997


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Application
Arc Flash Label, Safety & Maintenance ID
Label Color
Gray
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-5-486
Zoro #
G5715997
UPC #
662820967194
Country of Origin
Mexico

Dimensions

Width
1/2"
Height
1"
Length
1"
Label Width
1 in
Label Height
1/2 in
Label Thickness
0.0053 in

Details

Item
Label Roll
Application
Arc Flash Label, Safety & Maintenance ID
Label Color
Gray
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
For Use With
Mfr. No. BBP33
Material
Metallized Polyester
Metal Detectable
No
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Tape Format
Die Cut - Tag
Label Type
Thermal Transfer
Color
Silver
Legend
No Legend
Temp. Range
-40 Degrees to 248 Degrees F
Labels per Roll
5000
Maximum Service Temperature
248 Degrees F
Labels per Row
3
Minimum Service Temperature
-40 Degrees F
Adhesive Material
Rubber
Secondary Label Included
No
For Print Method
Thermal-Transfer
Recommended Ribbon
B30-R4300
Compatible Mfr Part Number
B30-R4300
Inkjet Printable
No
Material Series
B-486B
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 5,000, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.