Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Translucent, Labels/Roll: 1500

  • Mfr # B33-17-430

  • Zoro # G5756283


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
Clear
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-17-430
Zoro #
G5756283
UPC #
662820967255
Country of Origin
Mexico

Dimensions

Width
1"
Length
3-3/8"
Height
2"
Label Thickness
0.003 in
Label Width
2 in
Label Height
1 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
Clear
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
For Use With
Mfr. No. BBP33
Material
Polyester
Legend
Blank
Background Color
Translucent
Color
Translucent
Temp. Range
-40 Degrees to 212 Degrees F
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Labels per Roll
1500
Metal Detectable
No
Material Series
B-430
Labels per Row
1
Inkjet Printable
No
Material Properties
Autoclavable
Secondary Label Included
No
Label Shape
Rectangle
For Print Method
Thermal-Transfer
Minimum Service Temperature
-94 Degrees F
Recommended Ribbon
B30-R6000
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R6000
Maximum Service Temperature
212 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-430, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.