Zoro Homepage

Label Roll, Translucent, Labels/Roll: 500

  • Mfr # B33-19-432

  • Zoro # G5567746


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
Clear
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-19-432
Zoro #
G5567746
UPC #
662820968948
Country of Origin
Mexico

Dimensions

Width
2"
Length
3"
Height
3"
Label Height
2 in
Label Width
3 in
Label Thickness
0.004 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
Clear
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Aggressive Permanent Adhesive
Legend
Blank
Material
Polyester
Background Color
Translucent
Label Type
Thermal Transfer
For Use With
Mfr. No. BBP33
Tape Format
Die Cut - Tag
Color
Translucent
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Labels per Roll
500
Metal Detectable
No
Temp. Range
-40 Degrees to 212 Degrees F
Maximum Service Temperature
212 Degrees F
Secondary Label Included
No
Indoor/Outdoor Usage
Outdoor
Labels per Row
1
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Recommended Ribbon
B30-R6000
Material Series
B-432
Inkjet Printable
No
Compatible Mfr Part Number
B30-R6000

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Clear, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-432, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.