Label Roll, Translucent, Labels/Roll: 5000
Mfr # B33-17-432
Zoro # G5630642
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
Clear
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-17-432
Zoro #
G5630642
UPC #
662820968436
Country of Origin
Mexico
Dimensions
Width
1"
Length
4-11/32"
Height
2"
Label Height
1 in
Label Thickness
0.004 in
Label Width
2 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, 6XGZ4, Compatible Mfr Part Number B30-R4400-WT, B30-R6000, Label Color Clear, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Material Series B-432, Recommended Ribbon B30-R4400-WT, B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.