Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Translucent/White, Labels/Roll: 1000

  • Mfr # B33-121-427

  • Zoro # G5764482


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-121-427
Zoro #
G5764482
UPC #
662820967118
Country of Origin
Mexico

Dimensions

Width
1-3/4"
Length
1-1/2"
Height
1-1/2"
Printable Portion Height
1/2 in
Printable Portion Width
1 3/4 in
Minimum Wire Diameter
0.16 in
Label Width
1 3/4 in
Label Height
1 1/2 in
Maximum Wire Diameter
0.32 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Mfr. No. BBP33
Material
Vinyl
Label Type
Thermal Transfer
Temp. Range
-40 Degrees to 158 Degrees F
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Labels per Roll
1000
Tape Format
Die Cut - Tag
Color
Translucent/White
Legend
No legend
Metal Detectable
No
Background Color
Translucent/White
Number of Labels Included
1,000
Preprinted Text
Blank
Material Series
B-427
Compatible Mfr Part Number
B30-R4300
Labels per Row
1
Ribbon Color
Black
Minimum Wire Gauge
22 AWG
Maximum Service Temperature
158 Degrees F
Recommended Ribbon
B30-R4300
Adhesive Type
Permanent
Indoor/Outdoor Usage
Outdoor
Label Attachment Style
Self-Laminating
Adhesive Material
Acrylic
Label Shape
Rectangle
For Print Method
Thermal Transfer
Maximum Wire Gauge
16 AWG
Minimum Service Temperature
-40 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 3/4 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.