Zoro Homepage

Label Roll, Translucent/White, Labels/Roll: 5000

  • Mfr # B33-8-427

  • Zoro # G5688453


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-8-427
Zoro #
G5688453
UPC #
662820969327
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
1"
Height
1-7/16"
Printable Portion Height
1/2 in
Maximum Wire Diameter
0.3 in
Minimum Wire Diameter
0.15 in
Label Height
1 7/16 in
Label Width
1/2 in
Printable Portion Width
1/2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
5000
Legend
No Legend
For Use With
Mfr. No. BBP33
Temp. Range
-40 Degrees to 158 Degrees F
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Material
Vinyl
Color
Translucent/White
Metal Detectable
No
Background Color
Translucent/White
Label Type
Thermal Transfer
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R4300
Number of Labels Included
5,000
Labels per Row
5
Material Series
B-427
Adhesive Material
Acrylic
Label Shape
Rectangle
Maximum Service Temperature
158 Degrees F
Compatible Mfr Part Number
B30-R4300
Preprinted Text
Blank
Ribbon Color
Black
Adhesive Type
Permanent
Label Attachment Style
Self-Laminating
Minimum Service Temperature
-40 Degrees F

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 1/2 in, Number of Labels Included 5,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.