Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Translucent/White, Labels/Roll: 650

  • Mfr # B33-139-461

  • Zoro # G5817996


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-139-461
Zoro #
G5817996
UPC #
662820968863
Country of Origin
United States

Dimensions

Width
1"
Length
1"
Height
5-1/4"
Label Thickness
0.0019 in
Vial/Tube Size
50.0 mL
Label Height
5 1/4 in
Label Width
1 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Mfr. No. BBP33
Temp. Range
-94 Degrees to 230 Degrees F
Label Type
Thermal Transfer
Labels per Roll
650
Color
Translucent/White
Metal Detectable
No
Material
Polyester
Standards
ASTM D 1000
Tape Format
Die Cut - Tag
Legend
Blank
Background Color
Translucent/White
Material Series
B-461
Material Properties
Autoclavable, Cryogenic
For Print Method
Thermal-Transfer
Minimum Service Temperature
-321 Degrees F
Labels per Row
2
Inkjet Printable
No
Compatible Mfr Part Number
B30-R4300
Maximum Service Temperature
230 Degrees F
Label Shape
Rectangle
Recommended Ribbon
B30-R4300
Secondary Label Included
No
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 5 1/4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 650, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.