Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 150

  • Mfr # B33-750-2-7642

  • Zoro # G5666105


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-750-2-7642
Zoro #
G5666105
UPC #
662820967439
Country of Origin
Mexico

Dimensions

Width
2"
Height
2"
Length
3/8"
Maximum Wire Diameter
1.45 in
Label Width
3/4 in
Label Height
2 in
Minimum Wire Diameter
0.5 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
150
Color
White
Legend
Blank
Temp. Range
-40 Degrees to 248 Degrees F
Background Color
White
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Material
Polyolefin
Standards
ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized; VW-1
Tape Format
Die Cut - Tag
Metal Detectable
No
Shrink Ratio
2:1
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Compatible Mfr Part Number
B30-R4300
Material Properties
Self-Extinguishing
Maximum Service Temperature
248 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Recommended Ribbon
B30-R4300
Maximum Wire Gauge
4 AWG
Material Series
B-7642
Double-Sided Printable
No

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Self-Extinguishing, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.