Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 150

  • Mfr # B33D-750-2-7642

  • Zoro # G5577302


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-750-2-7642
Zoro #
G5577302
UPC #
662820967538
Country of Origin
Mexico

Dimensions

Width
2"
Height
2"
Length
3/4"
Minimum Wire Diameter
0.13 in
Label Width
3/4 in
Maximum Wire Diameter
0.32 in
Label Height
2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
For Use With
Mfr. No. BBP33
Material
Polyolefin
Standards
ASTM D 570; ASTM D 638; ASTM D 792; ASTM D 876; ASTM D 882; ASTM G 21; Halogen Free (DIN VDE 0472 part 815); MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized; VW-1
Metal Detectable
No
Temp. Range
-40 Degrees to 248 Degrees F
Labels per Roll
150
Legend
Blank
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
Color
White
Background Color
White
Shrink Ratio
2:1
Recommended Ribbon
B30-R4300
Compatible Mfr Part Number
B30-R4300
Maximum Service Temperature
248 Degrees F
Minimum Wire Gauge
12 AWG
Label Attachment Style
Heat Shrink Sleeve
Labels per Row
1
Material Properties
Heat-Shrinkable
Double-Sided Printable
Yes
Maximum Wire Gauge
4 AWG
For Print Method
Thermal Transfer
Minimum Service Temperature
-40 Degrees F
Material Series
B-7642
Indoor/Outdoor Usage
Outdoor

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/4 in, Number of Labels Included 150, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.7 in, Minimum Wire Diameter 0.38 in, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.