Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-126-499

  • Zoro # G5773205


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-126-499
Zoro #
G5773205
UPC #
662820968511
Country of Origin
Mexico

Dimensions

Width
29/32"
Height
1/2"
Length
1/2"
Label Height
1/2 in
Vial/Tube Size
8.0 mL
Label Thickness
0.0065 in
Label Width
59/64 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Material
Nylon Cloth
Labels per Roll
1500
Background Color
White
Tape Format
Die Cut - Tag
Legend
No legend
Label Type
Thermal Transfer
Metal Detectable
No
Temp. Range
-40 Degrees to 193 Degrees F
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Color
White
For Use With
Mfr. No. BBP33
Compatible Mfr Part Number
B30-R4300
Inkjet Printable
No
Adhesive Material
Acrylic
Label Shape
Rectangle
Material Properties
Autoclavable, Cryogenic
Secondary Label Included
Yes
For Print Method
Thermal-Transfer
Maximum Service Temperature
194 Degrees F
Indoor/Outdoor Usage
Indoor
Minimum Service Temperature
-40 Degrees F
Labels per Row
1
Recommended Ribbon
B30-R4300
Material Series
B-499

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 59/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.