Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-137-427AW

  • Zoro # G5805414


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-137-427AW
Zoro #
G5805414
UPC #
662820968856
Country of Origin
Mexico

Dimensions

Width
2"
Height
1"
Length
1"
Printable Portion Height
1 in
Label Height
1 in
Label Width
2 in
Minimum Wire Diameter
0.13 in
Printable Portion Width
2 in
Maximum Wire Diameter
0.32 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
White
Color
White
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
For Use With
Mfr. No. BBP33
Material
Vinyl
Labels per Roll
1500
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Temp. Range
-40 Degrees to 158 Degrees F
Metal Detectable
No
Legend
No legend
Indoor/Outdoor Usage
Outdoor
Recommended Ribbon
B30-R4300
Ribbon Color
Black
Label Shape
Rectangle
Label Attachment Style
Self-Laminating
Maximum Service Temperature
158 Degrees F
Minimum Wire Gauge
12 AWG
For Print Method
Thermal Transfer
Number of Labels Included
1,500
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Compatible Mfr Part Number
B30-R4300
Maximum Wire Gauge
4 AWG
Labels per Row
1
Preprinted Text
Blank
Adhesive Type
Permanent
Material Series
B-427

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 2 in, Number of Labels Included 1,500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.