Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-143-492

  • Zoro # G5586777


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-143-492
Zoro #
G5586777
UPC #
662820967583
Country of Origin
Mexico

Dimensions

Width
3/8"
Length
3/8"
Label Height
3/8 in
Label Thickness
0.0032 in
Label Width
3/8 in
Vial/Tube Size
1.5 mL

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant
Adhesive Properties
Permanent Adhesive
Background Color
White
Standards
ASTM D 1000
Material
Freezerbondz Polyester
Temp. Range
-320 Degrees to 266 Degrees F
Label Type
Thermal Transfer
Labels per Roll
1500
Metal Detectable
No
For Use With
Mfr. No. BBP33
Legend
Blank
Tape Format
Die Cut - Tag
Color
White
Minimum Service Temperature
-320 Degrees F
Labels per Row
4
Maximum Service Temperature
230 Degrees F
Recommended Ribbon
B30-R6400
Compatible Mfr Part Number
B30-R6400
Label Shape
Square
For Print Method
Thermal-Transfer
Inkjet Printable
No
Material Series
B-492
Secondary Label Included
No
Adhesive Material
Acrylic

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 21U478, Compatible Mfr Part Number B30-R6400, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 3/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 1.5 mL, Adhesive Properties Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon B30-R6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.