Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-151-499

  • Zoro # G5499033


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-151-499
Zoro #
G5499033
UPC #
662820968894
Country of Origin
United States

Dimensions

Width
2"
Length
1/2"
Height
1/4"
Vial/Tube Size
50.0 mL
Label Width
2 in
Label Height
1/4 in
Label Thickness
0.0032 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Tape Format
Die Cut - Tag
Metal Detectable
No
Material
Nylon Cloth
Labels per Roll
1500
Color
White
Legend
No Legend
Standards
ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Temp. Range
-40 Degrees to 193 Degrees F
Background Color
White
For Print Method
Thermal-Transfer
Inkjet Printable
No
Indoor/Outdoor Usage
Indoor
Adhesive Material
Acrylic
Labels per Row
1
Compatible Mfr Part Number
B30-R4300
Label Shape
Rectangle
Maximum Service Temperature
194 Degrees F
Minimum Service Temperature
-40 Degrees F
Material Properties
Autoclavable, Cryogenic
Material Series
B-499
Recommended Ribbon
B30-R4300
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Nylon, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.