Label Roll, White, Labels/Roll: 1500
Mfr # B33-152-499
Zoro # G5760063
product price: $73.99
/eaKey Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Nylon
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-152-499
Zoro #
G5760063
UPC #
662820968573
Country of Origin
Mexico
Dimensions
Width
1"
Height
3/8"
Length
3/4"
Label Height
3/8 in
Label Thickness
0.0026 in
Label Width
1 in
Vial/Tube Size
0.7 mL
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.