Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-154-490

  • Zoro # G5715823


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-154-490
Zoro #
G5715823
UPC #
662820967330
Country of Origin
Mexico

Dimensions

Width
1-1/4"
Length
1/4"
Height
1-1/4"
Vial/Tube Size
0.7 mL
Label Width
1 1/4 in
Label Thickness
0.0026 in
Label Height
3/8 in

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Color
White
Material
Polyester
Tape Format
Die Cut - Tag
Standards
ASTM D 1000; ASTM G 155
Label Type
Thermal Transfer
Labels per Roll
1500
Legend
Blank
For Use With
Mfr. No. BBP33
Background Color
White
Temp. Range
-320 Degrees to 266 Degrees F
Metal Detectable
No
For Print Method
Thermal-Transfer
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
B30-R4300
Adhesive Material
Acrylic
Inkjet Printable
No
Material Series
B-490
Labels per Row
1
Label Shape
Rectangle
Secondary Label Included
No
Recommended Ribbon
B30-R4300
Minimum Service Temperature
-320 Degrees F
Maximum Service Temperature
266 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.