Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-156-490

  • Zoro # G5522072


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-156-490
Zoro #
G5522072
UPC #
662820967347
Country of Origin
Mexico

Dimensions

Width
1"
Length
1"
Height
1-29/32"
Label Width
1 57/64 in
Vial/Tube Size
8.0 mL
Label Thickness
0.0026 in
Label Height
1 in

Details

Item
Label Roll
Application
Frozen Surface
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1500
Background Color
White
Temp. Range
-320 Degrees to 266 Degrees F
Material
Freezerbondz Polyester
Standards
ASTM D 1000; ASTM G 155
Metal Detectable
No
Legend
Blank
Color
White
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Tape Format
Die Cut - Tag
Recommended Ribbon
B30-R4300
Label Shape
Rectangle
Adhesive Material
Acrylic
Inkjet Printable
No
Material Series
B-490
For Print Method
Thermal-Transfer
Secondary Label Included
No
Labels per Row
1
Minimum Service Temperature
-320 Degrees F
Material Properties
Autoclavable, Cryogenic
Compatible Mfr Part Number
B30-R4300
Maximum Service Temperature
266 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polyester, Label Width 1 57/64 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.