Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-163-499

  • Zoro # G1583779


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Application
Component and Equipment ID, Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube, Panel Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-163-499
Zoro #
G1583779
UPC #
662820968412
Country of Origin
Mexico

Dimensions

Width
1"
Length
5-3/4"
Height
3/8"
Label Height
3/8 in
Label Width
1 in
Vial/Tube Size
2.0 mL
Label Thickness
0.0065 in

Details

Item
Label Roll
Application
Component and Equipment ID, Laboratory ID - Bottle, Tube and Vial, Laboratory ID - Centrifuge Tube, Laboratory ID - Eppendorf Tube, Panel Labeling
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Nylon
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Metal Detectable
No
Standards
UL Recognized, CSA Accepted, Halogen Free (DIN VDE 0472/part 815), Enables Industry Compliance with ASTM D 1000, CSA Approved, Halogen Free (DIN VDE 0472 part 815)
Color
White
Tape Format
Die Cut - Tag
Legend
Blank
Material
B-499 Nylon Cloth
Background Color
White
Labels per Roll
1500
Temp. Range
-40 Degrees to 194 Degrees F
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R2000, R4300, R4500, R4900, R5000, R6000, R6200
Material Properties
Autoclavable, Cryogenic
Inkjet Printable
No
Maximum Service Temperature
194 Degrees F
Compatible Mfr Part Number
B30-R4300
Labels per Row
1
Adhesive Material
Acrylic
Material Series
B-499
Recommended Ribbon
B30-R4300
Indoor/Outdoor Usage
Indoor
Label Shape
Circle, Rectangle
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
Yes
For Print Method
Thermal-Transfer

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Halogen-Free, Material Series B-499, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.