Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-17-423

  • Zoro # G6075282


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-17-423
Zoro #
G6075282
UPC #
662820969273
Country of Origin
Mexico

Dimensions

Width
1"
Height
2"
Length
1/4"
Label Width
2 in
Label Height
1 in
Label Thickness
0.003 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1500
Label Type
Thermal Transfer
Background Color
White
Legend
Blank
Metal Detectable
No
Material
Polyester
For Use With
Mfr. No. BBP33
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized
Tape Format
Die Cut - Tag
Temp. Range
-40 Degrees to 248 Degrees F
Color
White
Secondary Label Included
No
Recommended Ribbon
B30-R6000
Labels per Row
1
Minimum Service Temperature
-94 Degrees F
For Print Method
Thermal-Transfer
Inkjet Printable
No
Maximum Service Temperature
230 Degrees F
Adhesive Material
Acrylic
Compatible Mfr Part Number
B30-R6000
Label Shape
Rectangle
Material Series
B-423

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Halogen-Free, Material Series B-423, Recommended Ribbon B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.