Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 1500

  • Mfr # B33-17-483

  • Zoro # G6156482


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-17-483
Zoro #
G6156482
UPC #
662820969242
Country of Origin
Mexico

Dimensions

Width
1"
Length
4-5/16"
Height
2"
Label Thickness
0.004 in
Label Height
1 in
Label Width
2 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1500
Metal Detectable
No
For Use With
Mfr. No. BBP33
Label Type
Thermal Transfer
Legend
No Legend
Color
White
Background Color
White
Tape Format
Die Cut - Tag
Material
Polyester
Standards
ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Temp. Range
-40 Degrees to 248 Degrees F
For Print Method
Thermal-Transfer
Labels per Row
1
Secondary Label Included
No
Adhesive Material
Rubber
Material Series
B-483A
Recommended Ribbon
B30-R4400-WT, B30-R6000
Minimum Service Temperature
-40 Degrees F
Label Shape
Rectangle
Compatible Mfr Part Number
B30-R4400-WT, B30-R6000
Inkjet Printable
No
Maximum Service Temperature
248 Degrees F

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ3, 6XGZ4, Compatible Mfr Part Number B30-R4400-WT, B30-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Material Series B-483A, Recommended Ribbon B30-R4400-WT, B30-R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.