Label Roll, White, Labels/Roll: 1500
Mfr # J20-136-7425J
Zoro # G8635144
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Application
Laboratory/Healthcare Identification
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polypropylene
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
J20-136-7425J
Zoro #
G8635144
UPC #
754473613853
Country of Origin
United States
Dimensions
Width
3/4"
Label Maker Tape Thickness
0.005"
Height
1-1/2"
Label Height
3/4 in
Core Diameter
2 in
Label Width
1 1/2 in
Vial/Tube Size
15.0 mL
Label Thickness
0.005 in
Description
Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polypropylene, Label Width 1 1/2 in, Labels per Roll 1,500, Printer Series Compatibility BradyJET J2000, Vial/Tube Size 4.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Inkjet Print-Receptive, Material Series B-7425J, Recommended Ribbon J20-CMY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.