Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 200

  • Mfr # J20-262-2569

  • Zoro # G8635171


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-262-2569
Zoro #
G8635171
UPC #
754473613952
Country of Origin
United States

Dimensions

Width
4-9/64"
Height
6-7/64"
Label Maker Tape Thickness
0.0054"
Core Diameter
2 in
Label Width
4 1/8 in
Label Thickness
0.0045 in
Label Height
6 3/32 in

Details

Item
Label Roll
Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Material
Polyester
Labels per Roll
200
For Use With
BradyJet J2000 Printer
Color
White
Background Color
White
Temp. Range
-40 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor
Standards
RoHS Compliant
Metal Detectable
No
Tape Material
Polyester
Legend
No Legend
Label Maker Tape Finish
Matte
Tape Format
Die Cut - Tag
Label Shape
Rectangle
Maximum Service Temperature
140 Degrees F
Adhesive Material
Acrylic
For Print Method
Inkjet
Inkjet Printable
Yes
Compatible Mfr Part Number
J20-CMY
Secondary Label Included
No
Minimum Service Temperature
-40 Degrees F
Material Series
B-2569
Recommended Ribbon
J20-CMY
Labels per Row
1
Indoor/Outdoor Usage
Indoor

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Polyester, Label Width 4 1/8 in, Labels per Roll 200, Printer Series Compatibility BradyJET J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon J20-CMY, Resistance Properties Chemical-Resistant, UV-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.