Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 200

  • Mfr # J20-262-2595

  • Zoro # G8635092


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J20-262-2595
Zoro #
G8635092
UPC #
754473613983
Country of Origin
United States

Dimensions

Width
4-9/64"
Height
6-7/64"
Label Maker Tape Thickness
0.0054"
Core Diameter
2 in
Label Width
4 1/8 in
Label Height
6 3/32 in
Label Thickness
0.0054 in

Details

Item
Label Roll
Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BRADYJET J2000
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Adhesive Properties
Permanent Adhesive
Indoor / Outdoor
Indoor
Material
Vinyl
Standards
RoHS Compliant
Metal Detectable
No
Labels per Roll
200
Background Color
White
Tape Material
Vinyl
Legend
No Legend
Color
White
Temp. Range
-40 Degrees to 140 Degrees F
Label Maker Tape Finish
Matte
For Use With
BradyJet J2000 Printer
Tape Format
Die Cut - Tag
Label Shape
Rectangle
Recommended Ribbon
J20-CMY
Minimum Service Temperature
-40 Degrees F
Secondary Label Included
No
Inkjet Printable
Yes
Adhesive Material
Acrylic
Maximum Service Temperature
140 Degrees F
Material Series
B-2595
Compatible Mfr Part Number
J20-CMY
Indoor/Outdoor Usage
Indoor
Labels per Row
1
For Print Method
Inkjet

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 6 3/32 in, Label Material Vinyl, Label Width 4 1/8 in, Labels per Roll 200, Printer Series Compatibility BradyJET J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2595, Recommended Ribbon J20-CMY, Resistance Properties Abrasion-Resistant, Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.