Label Roll, White, Labels/Roll: 250
Mfr # B33D-375-2-7642
Zoro # G5692154
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33D-375-2-7642
Zoro #
G5692154
UPC #
662820967514
Country of Origin
Mexico
Dimensions
Width
3-7/64"
Length
3/8"
Height
2"
Label Height
2 in
Label Width
3/8 in
Minimum Wire Diameter
0.13 in
Maximum Wire Diameter
0.32 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 3/8 in, Number of Labels Included 250, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.19 in, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.