Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White, Labels/Roll: 2500

  • Mfr # B33-68-490

  • Zoro # G5811854


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Application
Arc Flash Label, Safety & Maintenance ID
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-68-490
Zoro #
G5811854
UPC #
662820967835
Country of Origin
Mexico

Dimensions

Width
1/2"
Length
3/4"
Height
3/4"
Label Width
1/2 in
Vial/Tube Size
0.7 mL
Label Height
3/4 in
Label Thickness
0.0026 in

Details

Item
Label Roll
Application
Arc Flash Label, Safety & Maintenance ID
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
For Use With
Mfr. No. BBP33
Color
White
Labels per Roll
2500
Label Type
Thermal Transfer
Legend
Blank
Standards
ASTM D 1000; ASTM G 155
Metal Detectable
No
Tape Format
Die Cut - Tag
Material
Freezerbondz Polyester
Temp. Range
-320 Degrees to 266 Degrees F
For Print Method
Thermal-Transfer
Material Properties
Autoclavable, Cryogenic
Maximum Service Temperature
266 Degrees F
Recommended Ribbon
B30-R4300
Labels per Row
4
Adhesive Material
Acrylic
Material Series
B-490
Inkjet Printable
No
Label Shape
Rectangle
Compatible Mfr Part Number
B30-R4300
Minimum Service Temperature
-320 Degrees F
Secondary Label Included
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 2,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.