Label Roll, White, Labels/Roll: 340

  • Mfr # J20-260-2569
  • Zoro # G8635250
product price: 
$
279.99
/ea
Free Shipping & Returns

Key Features

Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BradyJET J2000
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J20-260-2569
Zoro #
G8635250
UPC #
754473613921
Country of Origin
United States
Item
Label Roll
Application
Pipe and Valve Marking, Safety and Compliance ID, Visual Workplace Labeling, Warehouse Marking, Lockout Tagout Labeling, GHS and Chemical Labels, Arc Flash Labels
Label Color
White
Printer Series Compatibility
BradyJET J2000
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
340
Tape Format
Die Cut - Tag
Legend
No Legend
Temp. Range
-40 Degrees to 140 Degrees F
Indoor / Outdoor
Indoor
Label Maker Tape Finish
Matte
Metal Detectable
No
Standards
RoHS Compliant
Tape Material
Polyester
Material
Polyester
Color
White
Background Color
White
For Use With
BradyJet J2000 Printer
For Print Method
Inkjet
Label Shape
Rectangle
Material Series
B-2569
Adhesive Material
Acrylic
Recommended Ribbon
J20-CMY
Secondary Label Included
Secondary Label Not Included
Compatible Mfr Part Number
J20-CMY
Labels per Row
1
Maximum Service Temperature
140 Degrees F
Minimum Service Temperature
-40 Degrees F
Inkjet Printable
Yes
Product Type
Pre-Cut Label Stock Roll
Preprinted Text
No Legend
Material Properties
Inkjet Print-Receptive

Dimensions

Width
2-11/64"
Label Maker Tape Thickness
0.0054"
Height
3-23/64"
Core Diameter
2 in
Label Height
3 11/32 in
Label Thickness
0.0045 in
Label Width
2 11/64 in
Roll Length
3 11/32 in
Roll Width
2 11/64 in

Description

Pre-Cut Label Stock Roll, For Print Method Inkjet, Compatible Grainger Part Number 493P68, Compatible Mfr Part Number J20-CMY, Label Color White, Label Finish Matte, Label Height 3 11/32 in, Label Material Polyester, Label Width 2 11/64 in, Labels per Roll 340, Printer Series Compatibility BradyJET J2000, Adhesive Properties Permanent Adhesive, Material Properties Inkjet Print-Receptive, Material Series B-2569, Recommended Ribbon J20-CMY, Resistance Properties Chemical-Resistant, UV-Resistant

Ratings & reviews