Zoro Homepage

Label Roll, White, Labels/Roll: 500

  • Mfr # B33-19-489

  • Zoro # G5587601


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-19-489
Zoro #
G5587601
UPC #
662820967989
Country of Origin
Mexico

Dimensions

Width
2"
Height
3"
Length
3"
Label Height
2 in
Label Width
13 in
Label Thickness
0.0051 in

Details

Item
Label Roll
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Label Type
Thermal Transfer
Material
Polyester
Tape Format
Die Cut - Tag
Legend
Blank
Background Color
White
Color
White
Labels per Roll
500
Standards
ANSI/ESD S541-2008; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
Metal Detectable
No
Temp. Range
-40 Degrees to 248 Degrees F
For Use With
Mfr. No. BBP33
For Print Method
Thermal-Transfer
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor
Inkjet Printable
No
Labels per Row
1
Recommended Ribbon
B30-R4300
Maximum Service Temperature
248 Degrees F
Compatible Mfr Part Number
B30-R4300
Secondary Label Included
No
Material Series
B-489A
Adhesive Material
Rubber
Label Shape
Rectangle

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number B30-R4300, Label Color White, Label Finish Matte, Label Height 2 in, Label Material Polyester, Label Width 13 in, Labels per Roll 500, Printer Series Compatibility BBP33, i3300, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-489A, Recommended Ribbon B30-R4300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.