Zoro Homepage

Label Roll, White, Labels/Roll: 500

  • Mfr # B33-250-2-342

  • Zoro # G5469326


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-250-2-342
Zoro #
G5469326
UPC #
662820968788
Country of Origin
Mexico

Dimensions

Width
2"
Min. Wire Size
0.094"
Height
1/4"
Max. Wire Size
0.215"
Label Height
2 in
Minimum Wire Diameter
0.19 in
Maximum Wire Diameter
0.32 in
Label Width
1/4 in

Details

Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Color
White
Temp. Range
-40 Degrees to 267 Degrees F
For Use With
Mfr. No. BBP33
Material
Polyolefin
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Legend
Blank
Metal Detectable
No
Shrink Ratio
3:1
Double-Sided Printable
No
Recommended Ribbon
B30-R4300
Material Properties
Heat-Shrinkable
Maximum Service Temperature
267 Degrees F
Minimum Service Temperature
-40 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
B30-R4300
Labels per Row
1
Minimum Wire Gauge
8 AWG
For Print Method
Thermal Transfer
Maximum Wire Gauge
4 AWG
Material Series
B-342

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/4 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.