Shop BRADY

Label Roll, White, Labels/Roll: 500

  • Mfr # B33D-125-2-7642
  • Zoro # G5676666

product price: 
$
380.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B33D-125-2-7642
Zoro #
G5676666
UPC #
662820967484
Country of Origin
Mexico
Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Legend
Blank
Color
White
For Use With
Mfr. No. BBP33
Tape Format
Die Cut - Tag
Standards
ASTM D 570, ASTM D 638, ASTM D 792, ASTM D 876, ASTM D 882, ASTM G 21, Halogen Free (DIN VDE 0472 part 815), MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized, VW-1
Temp. Range
-40 Degrees to 248 Degrees F
Metal Detectable
No
Material
Polyolefin
Label Type
Thermal Transfer
Background Color
White
Shrink Ratio
2:1
Material Properties
Heat-Shrinkable
Label Attachment Style
Heat Shrink
Compatible Mfr Part Number
B30-R4300
Recommended Ribbon
B30-R4300
Minimum Wire Gauge
20 AWG
Minimum Service Temperature
-40 Degrees F
Material Series
B-7642
Maximum Wire Gauge
16 AWG
Labels per Row
1
For Print Method
Thermal Transfer
Double-Sided Printable
Yes
Maximum Service Temperature
248 Degrees F
Adhesive Properties
Non-Adhesive
Ribbon Color
Black
Product Type
Sleeve Label
Number of Labels Included
500

Dimensions

Width
2"
Height
2"
Length
15/64"
Label Width
1/8 in
Maximum Wire Diameter
0.11 in
Minimum Wire Diameter
0.06 in
Label Height
2 in

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color White, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 500, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.06 in, Indoor/Outdoor Usage Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.