Label Roll, White, Labels/Roll: 5000
Mfr # B33-5-498
Zoro # G5522711
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
White
Printer Series Compatibility
BBP33, i3300
Label Material
Vinyl
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-5-498
Zoro #
G5522711
UPC #
662820968061
Country of Origin
Mexico
Dimensions
Width
1"
Length
1"
Height
1/2"
Maximum Wire Diameter
0.45 in
Label Width
1 in
Roll Width
3 11/32 in
Label Height
1/2 in
Minimum Wire Diameter
0.19 in
Description
Wraparound Label, Adhesive Material Rubber, Adhesive Properties Removeable and Repositionable Adhesive, Adhesive Type Removeable & Repositionable, Label Material Vinyl, Label Color White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 1 in, Number of Labels Included 5,000, Compatible Mfr Part Number B30-R6200, Compatible Grainger Part Number 21U479, Recommended Ribbon B30-R6200, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.06 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.