Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, White/Clear, Labels/Roll: 4000

  • Mfr # B33-74-427

  • Zoro # G1583596


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33-74-427
Zoro #
G1583596
UPC #
662820969365
Country of Origin
Mexico

Dimensions

Width
13/16"
Length
1/4"
Height
1-7/16"
Minimum Wire Diameter
0.15 in
Printable Portion Width
3/4 in
Label Width
13/16 in
Label Height
1 7/16 in
Maximum Wire Diameter
0.3 in
Printable Portion Height
1/2 in

Details

Item
Label Roll
Application
Cable and Wire Marking
Label Color
White
Printer Series Compatibility
BBP33
Label Material
Vinyl
Label Media Format
Precut Roll
Adhesive
Permanent Acrylic
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
4000
Standards
UL Recognized, Enables Industry Compliance with ASTM D 1000, ASTM D 2979, ASTM G 155
Legend
Blank
Temp. Range
-40 Degrees to 158 Degrees F
Tape Format
Die Cut - Tag
Color
White/Clear
Material
Brady B-427 Self-Laminating Vinyl
Background Color
Clear/White
For Use With
Printer Mfr. No. BBP33-C and Ribbon Series R4300
Metal Detectable
No
Maximum Service Temperature
158 Degrees F
For Print Method
Thermal Transfer
Labels per Row
4
Label Shape
Rectangle
Compatible Mfr Part Number
B30-R4300
Minimum Service Temperature
-94 Degrees F
Adhesive Type
Permanent
Recommended Ribbon
B30-R4300
Material Series
B-427
Preprinted Text
Blank
Number of Labels Included
4,000
Adhesive Material
Acrylic
Label Attachment Style
Self-Laminating
Ribbon Color
Black

Description

Wraparound Label, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Material Vinyl, Label Color White, Label Finish Matte, Label Height 1 7/16 in, Label Width 13/16 in, Number of Labels Included 4,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.3 in, Minimum Wire Diameter 0.15 in, Indoor/Outdoor Usage Indoor/Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.