Label Roll, Yellow, Labels/Roll: 1000
Mfr # B33-125-2-342YL
Zoro # G5760465
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Application
Thermal Transfer
Label Color
Yellow
Printer Series Compatibility
BBP33, i3300
Label Material
Polyolefin
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B33-125-2-342YL
Zoro #
G5760465
UPC #
662820968757
Country of Origin
Mexico
Dimensions
Width
2"
Length
1/8"
Height
2"
Label Height
2 in
Minimum Wire Diameter
0.5 in
Maximum Wire Diameter
0.95 in
Label Width
1/8 in
Description
Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.