Zoro Homepage

Label Roll, Yellow, Labels/Roll: 1000

  • Mfr # B33D-125-2-342YL

  • Zoro # G5469371


product price: $639.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B33D-125-2-342YL
Zoro #
G5469371
UPC #
662820968627
Country of Origin
Mexico

Dimensions

Width
2"
Max. Wire Size
1.110"
Min. Wire Size
0.046"
Height
1/8"
Length
1/8"
Label Width
1/8 in
Label Height
2 in
Minimum Wire Diameter
0.12 in
Maximum Wire Diameter
0.3 in

Details

Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1000
Material
Polyolefin
For Use With
Mfr. No. BBP33
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Color
Yellow
Legend
Blank
Metal Detectable
No
Temp. Range
-40 Degrees to 267 Degrees F
Shrink Ratio
3:1
Recommended Ribbon
B30-R4300
Material Series
B-342
Double-Sided Printable
Yes
For Print Method
Thermal Transfer
Maximum Service Temperature
267 Degrees F
Material Properties
Heat-Shrinkable
Labels per Row
1
Compatible Mfr Part Number
B30-R4300
Minimum Wire Gauge
22 AWG
Label Attachment Style
Heat Shrink Sleeve
Maximum Wire Gauge
16 AWG
Minimum Service Temperature
-40 Degrees F

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 1/8 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.