Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label Roll, Yellow, Labels/Roll: 1000

  • Mfr # B33D-94-2-342YL

  • Zoro # G5469353


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Application
Electrical Labeling, Wire and Cable Labeling
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B33D-94-2-342YL
Zoro #
G5469353
UPC #
662820968603
Country of Origin
Mexico

Dimensions

Width
2"
Min. Wire Size
0.023"
Height
3/32"
Max. Wire Size
0.080"
Length
3/32"
Minimum Wire Diameter
0.1 in
Label Width
3/32 in
Label Height
2 in
Maximum Wire Diameter
0.24 in

Details

Item
Label Roll
Application
Electrical Labeling, Wire and Cable Labeling
Label Color
Yellow
Printer Series Compatibility
BBP33
Label Material
Polyolefin
Label Media Format
Precut Roll
Adhesive
Non-Adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Indoor/Outdoor Usage
Outdoor
Labels per Roll
1000
Color
Yellow
Material
Polyolefin
Temp. Range
-40 Degrees to 267 Degrees F
For Use With
Mfr. No. BBP33
Metal Detectable
No
Standards
ASTM D 2671; ASTM E 162; ASTM E 662; ASTM G 155; MIL-STD-202; SAE-AMS-DTL-23053; SAE-AS-81531; UL Recognized
Legend
Blank
Shrink Ratio
3:1
Minimum Service Temperature
-40 Degrees F
Minimum Wire Gauge
28 AWG
Material Series
B-342
Maximum Wire Gauge
20 AWG
Label Attachment Style
Heat Shrink Sleeve
Material Properties
Heat-Shrinkable
Maximum Service Temperature
267 Degrees F
Compatible Mfr Part Number
B30-R4300
Recommended Ribbon
B30-R4300
Labels per Row
1
For Print Method
Thermal Transfer
Double-Sided Printable
Yes

Description

Sleeve Label, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Material Properties Heat-Shrinkable, Label Material Polyolefin, Label Color Yellow, Label Finish Matte, Label Height 2 in, Label Width 3/32 in, Number of Labels Included 1,000, Compatible Mfr Part Number B30-R4300, Compatible Grainger Part Number 6XGZ2, Recommended Ribbon B30-R4300, Printer Series Compatibility BBP33, i3300, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.