Zoro Homepage

Label Roll, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-2500-509-YL

  • Zoro # G8541565


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Width
2-1/2"
Length
25 ft.
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-2500-509-YL
Zoro #
G8541565
UPC #
754473210038
Country of Origin
Mexico

Dimensions

Width
2-1/2"
Length
25 ft.
Roll Length
25 ft
Label Thickness
0.018 in

Details

Item
Label Roll
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Color
Yellow
Material
Polyester
Labels per Roll
Continuous
Temp. Range
0 Degrees to 158 Degrees F
Application
Temporary, Reusable and Movable Signs
Background Color
Yellow
Includes
1 Roll of Tape
Tape Format
Continuous Roll
Adhesive
No
Metal Detectable
No
Label Type
Indoor/Outdoor
Tape Material
Magnetic
Standards
RoHS Compliance with Directive 2011/65/EU and 2015/863
Label Color
Yellow
Material Series
B-509
Minimum Service Temperature
0 Degrees F
For Print Method
Thermal Transfer
Label Media Format
Continuous Roll
Label Material
Polyester
Recommended Ribbon
B30-R10000
Indoor/Outdoor Usage
Outdoor
Compatible Mfr Part Number
B30-R10000
Maximum Service Temperature
158 Degrees F
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Product Type
Magnetic Label
Adhesive Properties
Magnetic

Description

Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Material Properties Magnetic, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 25 ft, Width 2 1/2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-509

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.