Zoro Homepage

Label Roll, Yellow, Labels/Roll: Continuous

  • Mfr # B30C-4250-509-YL

  • Zoro # G6045286


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Yellow
Material
Polyester
Length
25 ft.
Width
4-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30C-4250-509-YL
Zoro #
G6045286
UPC #
754473210021
Country of Origin
Mexico

Dimensions

Length
25 ft.
Width
4-1/4"
Roll Length
25 ft
Label Thickness
0.018 in

Details

Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Color
Yellow
Item
Label Roll
Material
Polyester
Labels per Roll
Continuous
Adhesive
No
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Continuous Roll
Metal Detectable
No
Application
Temporary, Reusable and Movable Signs
Label Type
Indoor/Outdoor
Tape Material
Magnetic
Background Color
Yellow
Temp. Range
0 Degrees to 158 Degrees F
Includes
1 Roll of Tape
Standards
RoHS Compliance with Directive 2011/65/EU and 2015/863
Label Material
Polyester
Minimum Service Temperature
0 Degrees F
Material Series
B-509
Compatible Mfr Part Number
B30-R10000
Label Media Format
Continuous Roll
Maximum Service Temperature
158 Degrees F
Adhesive Properties
Magnetic
Label Finish
Gloss
Product Type
Magnetic Label
Recommended Ribbon
B30-R10000
Indoor/Outdoor Usage
Outdoor
Resistance Properties
Abrasion-Resistant, Chemical-Resistant
Label Color
Yellow
For Print Method
Thermal Transfer

Description

Continuous Label Stock, Adhesive Properties Magnetic Adhesive, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color Yellow, Label Finish Matte, Label Material Polyester, Material Properties Magnetic, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R10000, Roll Length 25 ft, Width 4 1/4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-509

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.