Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Safety, Black/Silver, 3inHx6-7/8inW

  • Mfr # 28720

  • Zoro # G9622785


product price: $14.59
/ea

Key Features

Header
No Header
Material
Reflective Sheeting
Width
6 7/8 in
Height
3 in
Standards
UNSPSC 55121606
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28720
Zoro #
G9622785
UPC #
754473287207
Country of Origin
United States

Dimensions

Width
6 7/8 in
Height
3 in

Details

Header
No Header
Material
Reflective Sheeting
Standards
UNSPSC 55121606
Subject Matter
Safety & Personal Protection Awareness
Language
English
Shape
Arch
Color
Black
Mounting Style
Self-adhesive
Legend
Safety Officer
Background Color
Red
Legend/Background Color
Black/Silver
Self-Adhesive
Yes
Legend Style
Text
Legend Color
White
Item
Hard Hat Label
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
No. of Labels
1
Retroreflective Grade
Engineer-Grade
Preprinted Text
Safety Officer
Preprinted Images
Safety Officer
Preprinted Text Color
Black/Silver
Number of Labels
1
Visibility
Standard

Description

Hard Hat Label, Diameter Not Applicable, Height 3 in, Material Reflective Sheeting, Number of Labels 1, Preprinted Images Safety Officer, Preprinted Text Safety Officer, Preprinted Text Color Black, Silver, Retroreflective Grade Engineer-Grade Retroreflective, Self-Adhesive Yes, Shape Arch, Subject Matter Safety and Personal Protection Awareness, Visibility Standard, Width 6 7/8 in, Background Color Red, Language English, Standards UNSPSC 55121606, For Use With Brand and Series Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.