Zoro Homepage

Label, Silver, 3in.Wx5in.H, 1000 Labels

  • Mfr # THT-20-435-1

  • Zoro # G9324016


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Material
Brady B-435 Glossy Metallized Permanent Polyester (B-435)
Width
3 in
Height
5 in
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THT-20-435-1
Zoro #
G9324016
UPC #
662820993438
Country of Origin
United States

Dimensions

Width
3 in
Height
5 in
Length
5 in
Core Diameter
3 in
Label Thickness
0.0027 in
Label Width
3 in
Label Height
5 in

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA74, 2TYR2, Compatible Mfr Part Number IP-R6002, R6002, Label Color Silver, Label Finish Gloss, Label Height 5 in, Label Material Polyester, Label Width 3 in, Labels per Roll 1,000, Printer Series Compatibility BBP81, i7100, THT, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-435, Recommended Ribbon IP-R6002, R6002

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.