
Label, Silver, Labels/Roll: 100
Mfr # M7-20-435
Zoro # G808260801
product price: $42.39
/eaKey Features
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M7-20-435
Zoro #
G808260801
UPC #
888434588031
Country of Origin
Mexico
Dimensions
Label Width
2 in
Roll Width
2 in
Core Diameter
1 in
Label Thickness
0.003 in
Label Height
2 in
Description
Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color Silver, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100, Printer Series Compatibility M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-435A, Recommended Ribbon M7-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.