Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Silver, Labels/Roll: 250

  • Mfr # M7-31-435

  • Zoro # G608260810


product price: $55.59
/ea

Key Features

Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7-31-435
Zoro #
G608260810
UPC #
888434588048
Country of Origin
United States

Dimensions

Roll Width
1 in
Label Height
1 in
Label Thickness
0.003 in
Core Diameter
1 in
Label Width
1 in

Details

Item
Label
Application
Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, General Identification, Inventory and Inspection Labeling
Label Color
Silver
Printer Series Compatibility
M710
Label Material
Polyester
Label Media Format
Precut Roll
Adhesive
Adhesive
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
Adhesive Properties
Permanent
Includes
Roll of 250 Labels
Standards
AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized
Color
Silver
Labels per Roll
250
Label Shape
Rectangle
Material Series
B-435A
Indoor/Outdoor Usage
Indoor
Labels per Row
1
Recommended Ribbon
M7-R6000
Maximum Service Temperature
266 Degrees F
Secondary Label Included
No
Material Properties
Chemial Resistant, Metallic, Permanent Adhesive
Adhesive Material
Acrylic
Inkjet Printable
No
For Print Method
Thermal-Transfer
Minimum Service Temperature
-94 Degrees F
Compatible Mfr Part Number
M710

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number M710, Label Color Silver, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 1 in, Labels per Roll 250, Printer Series Compatibility M710, Vial/Tube Size Not Applicable, Adhesive Properties Permanent Adhesive, Material Properties Halogen-Free, Metal Detectable, Material Series B-435A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.