Zoro Homepage
This item is Discontinued.
Brady Label, Silver, Labels/Roll: 500 PTL-17-428

Label, Silver, Labels/Roll: 500 (Discontinued)

  • Mfr # PTL-17-428
  • Zoro # G1866225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTL-17-428
Zoro #
G1866225
UPC #
662820183662
Country of Origin
Mexico

Dimensions

Height
1/2"
Width
1"
Length
1/2"
Label Height
1/2 in
Label Width
1 in
Label Thickness
0.0044 in
Label Size (HxW) - Rating & Name Plate Labels
1/2 in x 1 in

Description

Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-428, Recommended Ribbon M61-R4310, M71-R4300, R4310

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.