Zoro Homepage

Label, Silver, Labels/Roll: 500

  • Mfr # THTEP-171-593-.5SL

  • Zoro # G0553865


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Application
Raised Panel Labels
Label Color
Silver
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THTEP-171-593-.5SL
Zoro #
G0553865
UPC #
662820644170
Country of Origin
United States

Dimensions

Width
1-1/16"
Height
1/2"
Length
1/2"
Label Width
1 1/16 in
Label Height
31/64 in
Label Thickness
0.0256 in
Core Diameter
3 in

Details

Item
Label
Application
Raised Panel Labels
Label Color
Silver
Printer Series Compatibility
BBP81, i5100, i7100, IP Series, THT 3" Core Printers
Label Material
Glossy Polyester B593
Label Media Format
Precut Roll
Adhesive
Yes
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Outdoor
Labels per Roll
500
Legend
Blank
Material
Glossy Polyester
Background Color
Silver
Temp. Range
-20 Degrees to 212 Degrees F
Tape Format
Die Cut - Tag
For Use With
Thermal Transfer Printers
Color
Silver
Label Type
Polyester
Standards
ASTM D 1000; ASTM D 2979; UL Recognized
Adhesive Material
Acrylic
For Print Method
Thermal-Transfer
Label Shape
Rectangle
Compatible Mfr Part Number
IP-R6006, R6006
Material Series
B-593
Maximum Service Temperature
212 Degrees F
Minimum Service Temperature
-4 Degrees F
Labels per Row
1
Secondary Label Included
No
Recommended Ribbon
IP-R6006, R6006
Inkjet Printable
No

Description

Pre-Cut Label Stock Roll, For Print Method Thermal Transfer, Compatible Grainger Part Number 22NA77, 2UPJ8, Compatible Mfr Part Number IP-R6006, R6006, Label Color Silver, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R6006, R6006

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.