Zoro Homepage
This item is Discontinued.
Brady 1" x 2/7" Silver Label, Metallized Polyester CL-111-969

1" x 2/7" Silver Label, Metallized Polyester (Discontinued)

  • Mfr # CL-111-969
  • Zoro # G3101917
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-111-969
Zoro #
G3101917
UPC #
662820324508
Country of Origin
Mexico

Dimensions

Height
2/7"
Length
17/64"
Width
1"

Details

Color
Silver
Printer Series Compatibility
BradyMarker XC Plus, I.D. PRO Plus, LS2000
Item
Label
Legend
No Legend
Material
Metallized Polyester
Tape Format
Die Cut - Tag
Label Type
Component, General Identification
Labels per Roll
500
Adhesive
No
Background Color
Silver
Standards
ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
For Use With
I.D. Pro Plus, LS2000 and BradyMarker(TM) XC Plus Printers
Temp. Range
-40 Degrees to 180 Degrees F
Application
Arc Flash Label, Safety & Maintenance ID
Label Material
Metalized Polyester

Description

Label, Labels per Roll 500, Material Metallized Polyester, Label Type Component, General Identification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.