Zoro Homepage

Label, SODIUM HYDROXIDE, Polyester, 2 7/8 in W, 2 in H

  • Mfr # 7309PLS

  • Zoro # G4192982


product price: $26.89
/pk 25, $1.08/ea

Key Features

Height
2 in
Width
2 7/8 in
Material
Polyester
Shape
Rectangle
Legend
SODIUM HYDROXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7309PLS
Zoro #
G4192982
UPC #
754473983741
Country of Origin
United States

Dimensions

Height
2 in
Width
2 7/8 in

Description

NFPA Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color Yellow, Hazard Communication Standard NFPA, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Preprinted Images No Image, Preprinted Text Sodium Hydroxide, Product Type NFPA Label

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.