Label Starter Kit, Continuous Label Roll
Mfr # 142062
Zoro # G5648571
product price: $2,399.99
/ea
Free Shipping & Returns
Key Features
Application
Safety And Compliance Labeling
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Media Format
Continuous Roll
Labels per Roll
Continuous
Metal Detectable
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142062
Zoro #
G5648571
UPC #
754473183653
Country of Origin
Mexico
Dimensions
Roll Length
50 ft
Width
4 in
Details
Item
Sign and Label Starter Kit
Application
Safety And Compliance Labeling
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, S3100
Label Media Format
Continuous Roll
Labels per Roll
Continuous
Metal Detectable
No
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Tape Format
Continuous Roll
Legend
Blank
Includes
(1) 4 x 6" B595 ANSI Warning Header, (1) 4 x 6" B595 ANSI Danger Header, (1) 4 x 6" B595 ANSI Caution Header, (1) 4 x 6" B595 ANSI Notice Header, (2) Black Ribbon, (1) Red Ribbon, (1) 4" Phos B526, (1) 4 x 6" RTK NFPA DIA w/Text
Included Label Stock
(1) Roll 4" x 50' Photoluminescent Labels, (1) Roll 4" x 6" Labels with ANSI Caution Header, (1) Roll 4" x 6" Labels with ANSI Danger Header, (1) Roll 4" x 6" Labels with ANSI Notice Header, (1) Roll 4" x 6" Labels with ANSI Warning Header, (1) Roll 4" x 6" Labels with Right to Know Diamond
Included Ribbons
(1) Red Label Cartridge, (2) Black Label Cartridges
Compatible Mfr Part Number
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Label Starter Kit, Compatible Grainger Part Number 21U483, 40AW42, 40AW43, 48LT20, 54YN75, 6XGX4, Compatible Mfr Part Number BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Included Label Stock 4 in x 50 ft Photoluminescent Label Roll, 4 in x 6 in Label Roll with ANSI Caution Header, 4 in x 6 in Label Roll with ANSI Danger Header, 4 in x 6 in Label Roll with ANSI Notice Header, 4 in x 6 in Label Roll with ANSI Warning Header, 4 in x 6 in Label Roll with Right to Know Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.