Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cart, Silver, for R6000 Series
Mfr # B30C-4000-434
Zoro # G1581968
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, i3300, S3000, S3100
- Color Silver
- Width 4 in
- Length 130 ft
- Labels per Roll Continuous
Product Information
- Brand Brady
- MFR # B30C-4000-434
- Zoro # G1581968
- UPC # 754473542559
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 130 ft |
Roll Length | 130 ft |
Details
Description
Continuous Label Roll, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color Silver, Label Finish Gloss, Label Material Metallized Polyester, Printer Series Compatibility BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 130 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-434, Maximum Service Temperature 194 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4027-XXL (11))
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1264-NP_14X10)
- GE Earplugs, 100 PK (GP426)
- HONEYWELL SERVUS Knee Boots, Size 15, 15" H, Olive, Plain, PR (75120/15)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-581-YL)
- BRADY Tape, White, 100 ft. L, 2-1/4 In. W (113111)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- BRADY Label Cartridge, Black/Yellow, 3/4 In. W (M21-750-595-YL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13539)
- BRADY Label, Silver, Labels/Roll: 750 (PTL-15-428)
- BROTHER Tape Cassette, 5.1 mm Max. Wire Diameter (HSe621E)
- Brady Label Maker Tapes, Labels, Signs & Tags