Shop BRADY

Label Tape Cartridge, White, Labels/Roll: Continuous

  • Mfr # B30C-1125-483WT-KT

  • Zoro # G1582099


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-1125-483WT-KT
Zoro #
G1582099
UPC #
754473936778
Country of Origin
Mexico

Dimensions

Width
1 1/8 in
Roll Length
100 ft
Length
100 ft.
Label Thickness
0.008 in
Label Width
1 1/8 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Adhesive
Permanent
Label Finish
Gloss
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant
Adhesive Properties
Aggressive Adhesive, Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Background Color
White
Label Type
Indoor
Metal Detectable
No
Tape Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Temp. Range
0 Degrees to 129 Degrees F
For Use With
Mfr. No. BBP35, BBP37, Series R6000 Ribbon
Tape Format
Continuous Roll
Color
White
Material
B-483/B-634 ToughStripe(TM) Polyester with Polyester Overlaminate
Standards
CSA Accepted, UL Approved
Includes
Roll of Overlaminate
For Print Method
Thermal Transfer
Recommended Ribbon
B30-R6000
Compatible Mfr Part Number
B30-R6000
Adhesive Material
Rubber
Maximum Service Temperature
129 Degrees F
Material Series
B-483A, B-634
Minimum Service Temperature
0 Degrees F
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 1 1/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-483A, B-634

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.