Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cart, White, for R6200 Ribbon
Mfr # B30C-4000-423
Zoro # G1582001
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP35, BBP37, i3300, S3000, S3100
- Color White
- Width 4 in
- Length 150 ft
- Labels per Roll Continuous
Product Information
- Brand Brady
- MFR # B30C-4000-423
- Zoro # G1582001
- UPC # 754473950989
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4 in |
Length | 150 ft |
Roll Length | 150 ft |
Details
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP35, BBP37, i3300, S3000, S3100, Recommended Ribbon B30-R6000, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Size 14 Men's Steel Rubber Boot, Black (MB816B)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5147)
- BRADY Ultra Reflective Numbers, 1, 6 In. H, PK10 (3020-1)
- 3M Lens Covers, PK10 (S-920L)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-3000-595-WT)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BRADY Label (M21-11-427)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-750-595-YL-BK)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-7-498)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-595-WT-BK)
- Brady Safety Labels