Label Tape Cartridge, White, Labels/Roll: Continuous
Mfr # B30C-4000-484
Zoro # G1581889
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyester
Label Media Format
Continuous Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B30C-4000-484
Zoro #
G1581889
UPC #
754473542573
Country of Origin
Mexico
Dimensions
Width
4"
Roll Length
150 ft
Length
150 ft.
Label Thickness
0.003 in
Description
Continuous Label Stock, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP35, BBP37, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 150 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-484A, Maximum Service Temperature 248 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.