Shop BRADY

Label Tape Cartridge, White, Labels/Roll: Continuous

  • Mfr # B30C-4000-787

  • Zoro # G1581828


product price:  $952.99
/ea
Free Shipping & Returns

Key Features

Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyvinyl Fluoride
Label Media Format
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B30C-4000-787
Zoro #
G1581828
UPC #
754473951023
Country of Origin
Mexico

Dimensions

Width
4 in
Roll Length
60 ft
Length
60 ft.
Label Thickness
0.0032 in
Label Width
4 in

Details

Item
Label Tape Cartridge
Application
Indoor
Label Color
White
Printer Series Compatibility
BBP35, BBP37, S3100
Label Material
Polyvinyl Fluoride
Label Media Format
Continuous Roll
Adhesive
Permanent Acrylic
Label Finish
Gloss
Resistance Properties
Flame-Resistant, Humidity-Resistant, High Temperature-Resistant, UV-Resistant
Adhesive Properties
Permanent Adhesive
Indoor/Outdoor Usage
Indoor
Labels per Roll
Continuous
Label Type
Indoor
Background Color
White
Color
White
Metal Detectable
No
Tape Format
Continuous Roll
Temp. Range
-94 Degrees to 230 Degrees F
Tape Material
B-787 Polyvinyl Fluoride
For Use With
Mfr. No. BBP35, BBP37, Series R6000 Ribbon
Material
B-787 Polyvinyl Fluoride
Standards
Boeing BMS 10-26 Type I Grade A, FED-STD-595C Color 17875 White
Compatible Mfr Part Number
B30-R6000
Minimum Service Temperature
-94 Degrees F
Adhesive Material
Acrylic
For Print Method
Thermal Transfer
Maximum Service Temperature
212 Degrees F
Material Series
B-787
Recommended Ribbon
B30-R6000
Product Type
Continuous Label Stock

Description

Continuous Label Stock, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Gloss, Label Material Polyvinyl Fluoride, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Recommended Ribbon B30-R6000, Roll Length 60 ft, Width 4 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-787

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.